BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Button, #14, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1529211| Mfr #: 31260

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/32"Head Angle (Deg.): -Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529211 Mfr #: 31260
Driver Size: 5/32"Head Angle (Deg.): -
Size: #14Package Quantity: 25
Head Height: 0.122-0.132"Finish: black oxide
Item: Tamper Resistant ScrewDrive Type: Pin-In Hex
Head Type: ButtonLength: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.4System of Measurement: Inch
Material: SteelHead Dia.: 0.419-0.437"
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #14, Length 3/4 In, Driver Size 5/32 In, Head Diameter 0.419-0.437 In, Head Height 0.122-0.132 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews