PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Button, 6, 1 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2392555| Mfr #: 91330

$10.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.063-0.073"Material: 18-8 Stainless SteelDriver Size: T10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392555 Mfr #: 91330
Head Height: 0.063-0.073"Material: 18-8 Stainless Steel
Driver Size: T10Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/2"Head Type: Button
Head Dia.: 0.250-0.262"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Torx
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, 18-8 Stainless Steel, Size #6, Length 1 1/2 In, Driver Size T10, Head Diameter 0.250-0.262 In, Head Height 0.063-0.073 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews