Tamper Screw, Button, #6, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0584324| Mfr #: 31040

$10.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.063-0.073"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584324 Mfr #: 31040
Head Height: 0.063-0.073"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.250-0.262"
Item: Tamper Resistant ScrewFinish: black oxide
Size: #6Drive Type: Pin-In Hex
Package Quantity: 25Head Type: Button
System of Measurement: InchDriver Size: 1/8"
Material: steelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #6, Length 1 In, Driver Size 1/8 In, Head Diameter 0.250-0.262 In, Head Height 0.063-0.073 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews