PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Button, #6, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0734587| Mfr #: 31350

$14.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.063-0.073"Material: 18-8 Stainless SteelDriver Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734587 Mfr #: 31350
Head Height: 0.063-0.073"Material: 18-8 Stainless Steel
Driver Size: 1/8"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Button
Head Dia.: 0.250-0.262"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #6, Length 1 In, Driver Size 1/8 In, Head Diameter 0.250-0.262 In, Head Height 0.063-0.073 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews