Tamper-Pruf Screw
#6 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91300
Zoro # G1336517
$13.99
18% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6
- Screw Size #6
- Fastener Length 1/2 in
- Head Type Button
Explore More Products
- TAMPER-PRUF SCREW #10-24 x 3/8 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22070
- TAMPER-PRUF SCREW #14 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121650
- TAMPER-PRUF SCREW #8-32 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141090
- TAMPER-PRUF SCREW 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31160
- TAMPER-PRUF SCREW #8-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121800
- TAMPER-PRUF SCREW #8 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122190
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141220
- TAMPER-PRUF SCREW #14 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151230
- TAMPER-PRUF SCREW #10 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151391
- TAMPER-PRUF SCREW #8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141460
- TAMPER-PRUF SCREW #10-24 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21360
- Tamper-Pruf Screw Tamper-Resistant Screws