Tamper Screw, Button, #6, 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0961931| Mfr #: 31010

$21.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 1/8"Head Height: 0.063-0.073"Head Dia.: 0.250-0.262"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961931 Mfr #: 31010
Driver Size: 1/8"Head Height: 0.063-0.073"
Head Dia.: 0.250-0.262"Material: steel
System of Measurement: InchPackage Quantity: 50
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1/2"Drive Type: Pin-In Hex
Finish: black oxideItem: Tamper Resistant Screw
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #6, Length 1/2 In, Driver Size 1/8 In, Head Diameter 0.250-0.262 In, Head Height 0.063-0.073 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews