Tamper Screw, Button, #6, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1500597| Mfr #: 81310

$7.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T10Head Height: 0.063-0.073"Head Dia.: 0.250-0.262"
Save 15%. Sign up for Z-mail.


Zoro #: G1500597 Mfr #: 81310
Driver Size: T10Head Height: 0.063-0.073"
Head Dia.: 0.250-0.262"Material: steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 3/4"Drive Type: Pin-In Torx
Finish: black oxideItem: Tamper Resistant Screw
Size: #6Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #6, Length 3/4 In, Driver Size T10, Head Diameter 0.250-0.262 In, Head Height 0.063-0.073 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25