KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Button, 8, 1 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2238896| Mfr #: 91380

$16.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Button
Head Height: 0.077-0.087"
Driver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238896 Mfr #: 91380
Head Type: ButtonHead Height: 0.077-0.087"
Driver Size: T15Finish: Plain
Size: #8Meets/Exceeds: ANSI/ASME B18.6.4
Length: 1-1/2"Package Quantity: 25
Head Dia.: 0.298-0.312"Drive Type: Pin-In Torx
System of Measurement: InchItem: Tamper Resistant Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, 18-8 Stainless Steel, Size #8, Length 1 1/2 In, Driver Size T15, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews