BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Button, 8, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2128621| Mfr #: 31420

$13.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: Pin-In HexPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128621 Mfr #: 31420
Finish: PlainDrive Type: Pin-In Hex
Package Quantity: 25System of Measurement: Inch
Size: #8Driver Size: 5/32"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.298-0.312"
Length: 1-1/4"Head Height: 0.077-0.087"
Item: Tamper Resistant ScrewHead Type: Button
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Driver Size 5/32 In, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews