Tamper Screw, Button, #8, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0591412| Mfr #: 31100

$5.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: 5/32"Head Height: 0.077-0.087"Head Dia.: 0.298-0.312"
Save 15%. Sign up for Z-mail.


Zoro #: G0591412 Mfr #: 31100
Driver Size: 5/32"Head Height: 0.077-0.087"
Head Dia.: 0.298-0.312"Material: steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1"Drive Type: Pin-In Hex
Finish: black oxideItem: Tamper Resistant Screw
Size: #8Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #8, Length 1 In, Driver Size 5/32 In, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25