PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Button, #8, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1603576| Mfr #: 81360

$7.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 0.298-0.312"Material: SteelDriver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603576 Mfr #: 81360
Head Dia.: 0.298-0.312"Material: Steel
Driver Size: T15Size: #8
Application: -Meets/Exceeds: ANSI/ASME B18.6.4
Head Angle (Deg.): -Item: Tamper Resistant Screw
Finish: black oxideLength: 1"
Head Type: ButtonHead Height: 0.077-0.087"
Package Quantity: 25System of Measurement: Inch
Drive Type: Pin-In TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #8, Length 1 In, Driver Size T15, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews