Tamper Screw, Button, #8, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2337011| Mfr #: 91340

$8.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T15Head Height: 0.077-0.087"Head Dia.: 0.298-0.312"
Save 15%. Sign up for Z-mail.


Zoro #: G2337011 Mfr #: 91340
Driver Size: T15Head Height: 0.077-0.087"
Head Dia.: 0.298-0.312"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: ButtonMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1/2"Drive Type: Pin-In Torx
Finish: PlainItem: Tamper Resistant Screw
Size: #8Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, 18-8 Stainless Steel, Size #8, Length 1/2 In, Driver Size T15, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25