BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Button, #8, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0623707| Mfr #: 81350

$8.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: Pin-In TorxHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623707 Mfr #: 81350
Finish: black oxideDrive Type: Pin-In Torx
Head Angle (Deg.): -System of Measurement: Inch
Size: #8Package Quantity: 25
Driver Size: T15Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.298-0.312"Length: 3/4"
Head Height: 0.077-0.087"Item: Tamper Resistant Screw
Head Type: ButtonMaterial: Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, Steel, Size #8, Length 3/4 In, Driver Size T15, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews