Tamper Screw, Button, #8, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1963604| Mfr #: 91350

$11.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.077-0.087"Material: 18-8 Stainless SteelDriver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963604 Mfr #: 91350
Head Height: 0.077-0.087"Material: 18-8 Stainless Steel
Driver Size: T15Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Button
Head Dia.: 0.298-0.312"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Torx
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Torx, 18-8 Stainless Steel, Size #8, Length 3/4 In, Driver Size T15, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews