Tamper Screw, Button, #8, 5/8 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1448824| Mfr #: 31080

$8.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.077-0.087"Material: SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448824 Mfr #: 31080
Head Height: 0.077-0.087"Material: Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: black oxide
Length: 5/8"Head Type: Button
Head Dia.: 0.298-0.312"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Button Head, Pin-In Hex, Steel, Size #8, Length 5/8 In, Driver Size 5/32 In, Head Diameter 0.298-0.312 In, Head Height 0.077-0.087 In, Finish Black Oxide, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews