Tamper-Pruf Screw
1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91890
Zoro # G2116676
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1-1/2 in
- Head Type Flat
Explore More Products
- TAMPER-PRUF SCREW #10 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51490
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31340
- TAMPER-PRUF SCREW #14 x 2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK 151260
- TAMPER-PRUF SCREW #6 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121380
- TAMPER-PRUF SCREW #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21900
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141550
- TAMPER-PRUF SCREW #14 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151430
- TAMPER-PRUF SCREW #10-24 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0172
- TAMPER-PRUF SCREW #8 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31390
- TAMPER-PRUF SCREW #8-32 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21950
- TAMPER-PRUF SCREW #10-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91640
- Tamper-Pruf Screw Tamper-Resistant Screws