BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Flat, #10, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2100332| Mfr #: 122230

$6.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: SpannerHead Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100332 Mfr #: 122230
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): 82System of Measurement: Inch
Size: #10Package Quantity: 25
Driver Size: #10Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.340-0.385"Length: 1/2"
Head Height: 0.116"Item: Tamper Resistant Screw
Head Type: FlatMaterial: 18-8 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #10, Length 1/2 In, Driver Size #10, Head Diameter 0.340-0.385 In, Head Height 0.116 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews