BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Flat, #10, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1440817| Mfr #: 91850

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: Pin-In TorxHead Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440817 Mfr #: 91850
Finish: PlainDrive Type: Pin-In Torx
Head Angle (Deg.): 82System of Measurement: Inch
Size: #10Package Quantity: 25
Driver Size: T25Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.480-0.531"Length: 1/2"
Head Height: 0.161"Item: Tamper Resistant Screw
Head Type: FlatMaterial: 18-8 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #10, Length 1/2 In, Driver Size T25, Head Diameter 0.480-0.531 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews