Tamper Screw, Flat, #10, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G2355421| Mfr #: 122290

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Length: 2"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355421 Mfr #: 122290
Head Type: FlatLength: 2"
Meets/Exceeds: ANSI/ASME B18.6.4Size: #10
Driver Size: #10Drive Type: Spanner
Material: 18-8 Stainless SteelItem: Tamper Resistant Screw
System of Measurement: InchHead Height: 0.116"
Head Angle (Deg.): 82Package Quantity: 25
Finish: PlainHead Dia.: 0.340-0.385"
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #10, Length 2 In, Driver Size #10, Head Diameter 0.340-0.385 In, Head Height 0.116 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews