PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Flat, #10, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1177136| Mfr #: 51460

$6.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.127"Material: 18-8 Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177136 Mfr #: 51460
Head Height: 0.127"Material: 18-8 Stainless Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): 82
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Flat
Head Dia.: 0.359-0.411"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #10, Length 3/4 In, Driver Size 5/32 In, Head Diameter 0.359-0.411 In, Head Height 0.127 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews