Tamper Screw, Flat, #10, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0989685| Mfr #: 91860

$12.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25
Head Height: 0.161"
Head Dia.: 0.480-0.531"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989685 Mfr #: 91860
Driver Size: T25Head Height: 0.161"
Head Dia.: 0.480-0.531"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Length: 3/4"
Drive Type: Pin-In TorxFinish: Plain
Item: Tamper Resistant ScrewSize: #10
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #10, Length 3/4 In, Driver Size T25, Head Diameter 0.480-0.531 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews