Tamper Screw, Flat, #12, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G2285744| Mfr #: 122299

$14.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: #12Head Height: 0.132"Head Dia.: 0.389-0.438"
Save 15%. Sign up for Z-mail.


Zoro #: G2285744 Mfr #: 122299
Driver Size: #12Head Height: 0.132"
Head Dia.: 0.389-0.438"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Length: 1"
Drive Type: SpannerFinish: Plain
Item: Tamper Resistant ScrewSize: #12
Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #12, Length 1 In, Driver Size #12, Head Diameter 0.389-0.438 In, Head Height 0.132 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25