HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tamper Screw, Flat, #14, 1 1/4 L, PK10

TAMPER-PRUF SCREW| Zoro #: G1797887| Mfr #: 91930

$9.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T30
Head Height: 0.161"
Head Dia.: 0.480-0.534"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797887 Mfr #: 91930
Driver Size: T30Head Height: 0.161"
Head Dia.: 0.480-0.534"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 10
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.10Length: 1-1/4"
Drive Type: Pin-In TorxFinish: Plain
Item: Tamper Resistant ScrewSize: #14
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Driver Size T30, Head Diameter 0.480-0.534 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.10, Package 10

Reviews