KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #14, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1471653| Mfr #: 51590

$13.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tamper Resistant Screw
Material: 18-8 Stainless Steel
Head Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471653 Mfr #: 51590
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Head Angle (Deg.): 82Head Height: 0.161"
Package Quantity: 25Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Driver Size: 5/32"
System of Measurement: InchLength: 1-1/4"
Size: #14Head Dia.: 0.480-0.531"
Finish: PlainDrive Type: Pin-In Hex
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Driver Size 5/32 In, Head Diameter 0.480-0.531 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews