PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Flat, #14, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0557742| Mfr #: 51580

$12.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.161"Material: 18-8 Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557742 Mfr #: 51580
Head Height: 0.161"Material: 18-8 Stainless Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): 82
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Flat
Head Dia.: 0.480-0.531"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #14, Length 1 In, Driver Size 5/32 In, Head Diameter 0.480-0.531 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews