KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #14, 3/4 L, PK10

TAMPER-PRUF SCREW| Zoro #: G0687644| Mfr #: 91910

$9.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Head Angle (Deg.): 82
Head Height: 0.161"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687644 Mfr #: 91910
Head Type: FlatHead Angle (Deg.): 82
Head Height: 0.161"Driver Size: T30
Finish: PlainSize: #14
Meets/Exceeds: ANSI/ASME B18.6.10Length: 3/4"
Package Quantity: 10Head Dia.: 0.480-0.532"
Drive Type: Pin-In TorxSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #14, Length 3/4 In, Driver Size T30, Head Diameter 0.480-0.532 In, Head Height 0.161 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.10, Package 10

Reviews