Tamper Screw, Flat, #6, 1/2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1743402| Mfr #: 51320

$7.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.097"Material: 18-8 Stainless SteelDriver Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743402 Mfr #: 51320
Head Height: 0.097"Material: 18-8 Stainless Steel
Driver Size: 1/8"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): 82
Item: Tamper Resistant ScrewFinish: Plain
Length: 1/2"Head Type: Flat
Head Dia.: 0.263-0.307"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #6, Length 1/2 In, Driver Size 1/8 In, Head Diameter 0.263-0.307 In, Head Height 0.097 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews