SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Flat, #6, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1178335| Mfr #: 122090

$8.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.083"Material: 18-8 Stainless SteelDriver Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178335 Mfr #: 122090
Head Height: 0.083"Material: 18-8 Stainless Steel
Driver Size: #6Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): 82
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Flat
Head Dia.: 0.244-0.279"Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #6, Length 3/4 In, Driver Size #6, Head Diameter 0.244-0.279 In, Head Height 0.083 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews