KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #6, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G2078325| Mfr #: 51340

$7.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Head Angle (Deg.): 82
Head Height: 0.097"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078325 Mfr #: 51340
Head Type: FlatHead Angle (Deg.): 82
Head Height: 0.097"Driver Size: 1/8"
Finish: PlainSize: #6
Meets/Exceeds: ANSI/ASME B18.6.4Length: 3/4"
Package Quantity: 25Head Dia.: 0.263-0.307"
Drive Type: Pin-In HexSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #6, Length 3/4 In, Driver Size 1/8 In, Head Diameter 0.263-0.307 In, Head Height 0.097 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews