HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tamper Screw, Flat, #6, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0696367| Mfr #: 91776

$17.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15
Head Height: 0.097"
Head Dia.: 0.263-0.307"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696367 Mfr #: 91776
Driver Size: T15Head Height: 0.097"
Head Dia.: 0.263-0.307"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Length: 3/4"
Drive Type: Pin-In TorxFinish: Plain
Item: Tamper Resistant ScrewSize: #6
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #6, Length 3/4 In, Driver Size T15, Head Diameter 0.263-0.307 In, Head Height 0.097 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews