KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #8, 1 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1921184| Mfr #: 122200

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Item: Tamper Resistant Screw
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921184 Mfr #: 122200
Finish: PlainItem: Tamper Resistant Screw
Length: 1-1/2"Material: 18-8 Stainless Steel
Package Quantity: 25Size: #8
Drive Type: SpannerDriver Size: #8
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.292-0.332"
Head Height: 0.100"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1 1/2 In, Driver Size #8, Head Diameter 0.292-0.332 In, Head Height 0.100 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews