KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #8, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0869653| Mfr #: 122190

$7.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Head Angle (Deg.): 82
Head Height: 0.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869653 Mfr #: 122190
Head Type: FlatHead Angle (Deg.): 82
Head Height: 0.100"Driver Size: #8
Finish: PlainSize: #8
Meets/Exceeds: ANSI/ASME B18.6.4Length: 1-1/4"
Package Quantity: 25Head Dia.: 0.292-0.332"
Drive Type: SpannerSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Driver Size #8, Head Diameter 0.292-0.332 In, Head Height 0.100 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews