KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #8, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0664072| Mfr #: 91830

$19.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.127"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664072 Mfr #: 91830
Head Height: 0.127"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.359-0.411"
Item: Tamper Resistant ScrewFinish: Plain
Size: #8Drive Type: Pin-In Torx
Application: -1Package Quantity: 25
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: T20
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Driver Size T20, Head Diameter 0.359-0.411 In, Head Height 0.127 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews