SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Flat, #8, 1/2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0352791| Mfr #: 122150

$10.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #6Head Height: 0.100"Head Dia.: 0.292-0.332"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352791 Mfr #: 122150
Driver Size: #6Head Height: 0.100"
Head Dia.: 0.292-0.332"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Length: 1/2"
Drive Type: SpannerFinish: Plain
Item: Tamper Resistant ScrewSize: #8
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1/2 In, Driver Size #8, Head Diameter 0.292-0.332 In, Head Height 0.100 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews