SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Flat, #8, 1/2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0586223| Mfr #: 51370

$9.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.112"Material: 18-8 Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586223 Mfr #: 51370
Head Height: 0.112"Material: 18-8 Stainless Steel
Driver Size: 5/32"Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): 82
Item: Tamper Resistant ScrewFinish: Plain
Length: 1/2"Head Type: Flat
Head Dia.: 0.311-0.359"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Hex
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #8, Length 1/2 In, Driver Size 5/32 In, Head Diameter 0.311-0.359 In, Head Height 0.112 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews