KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Flat, #8, 1/2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1039001| Mfr #: 91800

$12.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tamper Resistant Screw
Material: 18-8 Stainless Steel
Head Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039001 Mfr #: 91800
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Head Angle (Deg.): 82Head Height: 0.112"
Package Quantity: 25Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Driver Size: T20
System of Measurement: InchLength: 1/2"
Size: #8Head Dia.: 0.311-0.359"
Finish: PlainDrive Type: Pin-In Torx
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Torx, 18-8 Stainless Steel, Size #8, Length 1/2 In, Driver Size T20, Head Diameter 0.311-0.359 In, Head Height 0.112 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews