Tamper Screw, Flat, #8-18, 1 1/4, PK50

TAMPER-PRUF SCREW| Zoro #: G1343447| Mfr #: 490530

$11.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelDriver Size: T15Application: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343447 Mfr #: 490530
Material: SteelDriver Size: T15
Application: -Meets/Exceeds: ANSI/ASME B18.6.4
Head Angle (Deg.): 82Item: Tamper Resistant Screw
Finish: Zinc ChromateLength: 1-1/4"
Head Type: FlatHead Dia.: 0.332"
Package Quantity: 50System of Measurement: Inch
Drive Type: Pin-In Torx, Self-DrillingSize: #8-18
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Flat Head, Pin-In Torx, Steel, Size #8-18, Length 1 1/4 In, Driver Size T15, Head Diameter 0.332 In, Head Angle 82 Degrees, Finish Zinc/Yellow Chromate, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews