SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Flat, #8, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1479003| Mfr #: 51390

$9.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): 82Driver Size: 5/32"Item: Tamper Resistant Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479003 Mfr #: 51390
Head Angle (Deg.): 82Driver Size: 5/32"
Item: Tamper Resistant ScrewSize: #8
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.4
Finish: PlainHead Dia.: 0.311-0.359"
Material: 18-8 Stainless SteelHead Type: Flat
Package Quantity: 25Drive Type: Pin-In Hex
Application: -Head Height: 0.112"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Flat Head, Pin-In Hex, 18-8 Stainless Steel, Size #8, Length 3/4 In, Driver Size 5/32 In, Head Diameter 0.311-0.359 In, Head Height 0.112 In, Head Angle 82 Degrees, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews