Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Tamper Screw, Pan, #10, 1 In L, PK25

TAMPER-PRUF SCREW | Zoro #: G0921155 | Mfr #: 121570

$ 5.29 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tamper-Pruf Screw #121570 Specifications

Zoro #: G0921155 Mfr #: 121570
Size: #10 Drive Type: Spanner
Head Angle (Deg.): - Item: Tamper Resistant Screw
System of Measurement: Inch Length: 1"
Application: - Finish: Plain
Material: 18-8 Stainless Steel Package Quantity: 25
Head Height: 0.099-0.110" Head Dia.: 0.357-0.373"
Driver Size: #10 Meets/Exceeds: ANSI/ASME B18.6.4
Head Type: Pan Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #10, Length 1 In, Driver Size #10, Head Diameter 0.357-0.373 In, Head Height 0.099-0.110 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews