BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Pan, #10-16, 1 1/2, PK10

TAMPER-PRUF SCREW| Zoro #: G1267357| Mfr #: 490360

$4.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25Size: #10-16Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267357 Mfr #: 490360
Driver Size: T25Size: #10-16
Package Quantity: 10Head Height: 0.133"
Finish: PlainItem: Tamper Resistant Screw
Drive Type: Pin-In Torx, Self-DrillingHead Type: Pan
Length: 1-1/2"Meets/Exceeds: ANSI/ASME B18.6.4
System of Measurement: InchMaterial: 410 Stainless Steel
Head Dia.: 0.373"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #10-16, Length 1 1/2 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 10

Reviews