BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Pan, #10-16, 1 1/4, PK10

TAMPER-PRUF SCREW| Zoro #: G1375927| Mfr #: 490250

$3.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: Pin-In Torx, Self-DrillingHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375927 Mfr #: 490250
Finish: PlainDrive Type: Pin-In Torx, Self-Drilling
Head Angle (Deg.): -System of Measurement: Inch
Size: #10-16Package Quantity: 10
Driver Size: T25Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.373"Length: 1-1/4"
Head Height: 0.133"Item: Tamper Resistant Screw
Head Type: PanMaterial: 410 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #10-16, Length 1 1/4 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 10

Reviews