Tamper Screw, Pan, #10-16, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0676024| Mfr #: 490300

$6.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.133"Material: 410 Stainless SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676024 Mfr #: 490300
Head Height: 0.133"Material: 410 Stainless Steel
Driver Size: T25Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1/2"Head Type: Pan
Head Dia.: 0.373"Package Quantity: 25
System of Measurement: InchDrive Type: Pin-In Torx, Self-Drilling
Size: #10-16Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #10-16, Length 1/2 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews