PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Pan, #10-16, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0826174| Mfr #: 490320

$7.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25Head Height: 0.133"Head Dia.: 0.373"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826174 Mfr #: 490320
Driver Size: T25Head Height: 0.133"
Head Dia.: 0.373"Material: 410 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Length: 3/4"Drive Type: Pin-In Torx, Self-Drilling
Finish: PlainItem: Tamper Resistant Screw
Size: #10-16Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #10-16, Length 3/4 In, Driver Size T25, Head Diameter 0.373 In, Head Height 0.133 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews