KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Pan, #12, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0982904| Mfr #: 121607

$9.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982904 Mfr #: 121607
Head Height: 0.125"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.425"
Item: Tamper Resistant ScrewFinish: Plain
Size: #12Drive Type: Spanner
Package Quantity: 25Head Type: Pan
System of Measurement: InchDriver Size: #12
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #12, Length 1 In, Driver Size #12, Head Diameter 0.425 In, Head Height 0.125 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews