PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Pan, #12, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1475993| Mfr #: 121614

$22.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"Material: 18-8 Stainless SteelDriver Size: #12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475993 Mfr #: 121614
Head Height: 0.125"Material: 18-8 Stainless Steel
Driver Size: #12Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 2"Head Type: Pan
Head Dia.: 0.425"Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Size: #12Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #12, Length 2 In, Driver Size #12, Head Diameter 0.425 In, Head Height 0.125 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews