Tamper Screw, Pan, #14, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1457985| Mfr #: 121680

$14.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.130-0.144"Material: 18-8 Stainless SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457985 Mfr #: 121680
Head Height: 0.130-0.144"Material: 18-8 Stainless Steel
Driver Size: #14Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 2"Head Type: Pan
Head Dia.: 0.473-0.492"Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #14, Length 2 In, Driver Size #14, Head Diameter 0.473-0.492 In, Head Height 0.130-0.144 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews