BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Pan, #14, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1203806| Mfr #: 121640

$11.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: SpannerHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203806 Mfr #: 121640
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): -System of Measurement: Inch
Size: #14Package Quantity: 25
Driver Size: #14Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.473-0.492"Length: 3/4"
Head Height: 0.130-0.144"Item: Tamper Resistant Screw
Head Type: PanMaterial: 18-8 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #14, Length 3/4 In, Driver Size #14, Head Diameter 0.473-0.492 In, Head Height 0.130-0.144 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews