Tamper Screw, Pan, #6, 3/4 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G2045626| Mfr #: 121400

$7.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #6Head Height: 0.072-0.082"Head Dia.: 0.256-0.270"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045626 Mfr #: 121400
Driver Size: #6Head Height: 0.072-0.082"
Head Dia.: 0.256-0.270"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Length: 3/4"Drive Type: Spanner
Finish: PlainItem: Tamper Resistant Screw
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #6, Length 3/4 In, Driver Size #6, Head Diameter 0.256-0.270 In, Head Height 0.072-0.082 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews