KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Pan, #6, 5/8 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0600205| Mfr #: 121390

$6.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.072-0.082"
Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600205 Mfr #: 121390
Head Height: 0.072-0.082"Length: 5/8"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.256-0.270"
Item: Tamper Resistant ScrewFinish: Plain
Size: #6Drive Type: Spanner
Application: -Package Quantity: 25
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #6
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #6, Length 5/8 In, Driver Size #6, Head Diameter 0.256-0.270 In, Head Height 0.072-0.082 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews