Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tamper Screw, Pan, #8, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0453485| Mfr #: 121490

$7.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.085-0.096"Material: 18-8 Stainless SteelDriver Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453485 Mfr #: 121490
Head Height: 0.085-0.096"Material: 18-8 Stainless Steel
Driver Size: #8Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Pan
Head Dia.: 0.306-0.322"Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #8, Length 1 In, Driver Size #8, Head Diameter 0.306-0.322 In, Head Height 0.085-0.096 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews